Acid-Away®
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 2532-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with all common compressor materials of construction, internal system components, mineral oil, and alkyl benzene refrigeration oils
- Removes residual acid normally left behind in the system after a compressor burnout occurs
- Eliminates costly multiple oil changes
- Can be used to treat recovery, recycling and reclaiming units
Documents
Specifications
- ANSI:
- ANSI 86-1983, ANSI 97-1989
- Application:
- Commercial
- Collection:
- Acid-Away®
- Product Type:
- Line Set Flush Kit
- Size:
- 4 oz