Active Appliance Leak Shutoff
Active Appliance Leak Shutoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 212-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cold water shut off unit
- 10 ft cable
- Water leak detector
- Battery operated
- Easy installation
Specifications
- Application:
- Residential
- Battery Size:
- CR123A
- Color Finish Name:
- White
- Height:
- 3-1/2 in
- Length:
- 5 in
- Material:
- Plastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Battery
- Size:
- 3/4 in
- Smart Home Enabled:
- Yes
- Temperature Range:
- -4 to 122 Deg F (-20 to 50 Deg C)
- UL Listed:
- No
- UPC:
- 021449977203
- Volts:
- 3V
- Weight:
- 3 lb
- Width:
- 9-1/2 in