Airtec®
Frequently Purchased Together
Product Details
Product Details
- Features volume control
- Virtually airtight for winter shut off
- Includes an antique handle and 1 strap
Documents
Specifications
- Application:
- Residential
- Collection:
- Airtec®
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 1-way
- Length:
- 8 in
- Material:
- Plastic
- Vent Duct Shape:
- Square
- Width:
- 8 in