This product requires certification to purchase.

Residential 8 x 8 in. Ceiling Diffuser in White Plastic

You last purchased this on
 
Rectorseal

Airtec® Residential 8 x 8 in. Ceiling Diffuser in White Plastic

  • Fast #
  • Part #REC81909
  • Item #2249461
  • Manufacturer Part #81909
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Airtec® Residential 8 x 8 in. Ceiling Diffuser in White Plastic

  • Fast #
  • Part #REC81909
  • Item #2249461
  • Manufacturer Part #81909
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Zip off bands
  • Does not include boot or damper
  • Scratch and rust resistant
  • Simulated polymer look of retro cast iron
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Airtec®
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
1-way
Length:
8 in
Material:
Plastic
Vent Duct Shape:
Square
Width:
8 in