This product requires certification to purchase.

Residential 8 x 8 in. Ceiling Diffuser White Plastic

You last purchased this on
 
Rectorseal

Airtec® Residential 8 x 8 in. Ceiling Diffuser White Plastic

  • Fast #
  • Part #REC81943
  • Item #4383284
  • Manufacturer Part #81943
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Airtec® Residential 8 x 8 in. Ceiling Diffuser White Plastic

  • Fast #
  • Part #REC81943
  • Item #4383284
  • Manufacturer Part #81943
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting Clip accommodates thicknesses up to 1_"
  • Virtually air tight butterfly damper Rubber gasket delivers superior seal when closed
  • Damper Handle allows smooth, easy turning adjustment from below for fully open to tightly closed position
  • High Grade Polymer Grille resists breakage, scratching, yellowing and fading.
  • Patented one piece grille, damper box and Lightning fast installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
Airtec®
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
3-way
Length:
11-1/2 in
Material:
Plastic
Width:
11-1/2 in