Residential Ceiling Diffuser in White Plastic
Airtec® Residential Ceiling Diffuser in White Plastic
Frequently Purchased Together
Product Details
Product Details
- Features high impact polymers, virtually airtight damper for winter shut off and volume control
- Zip off bands
- Includes 2-way grille, square damper handle and 1 strap
- Scratch and rust resistant
Documents
Specifications
- Application:
- Residential
- Collection:
- Airtec®
- Color Finish Name:
- White
- Diffuser Size:
- 11-3/8 in x 11-3/8 in
- GRD Deflection Type:
- 2-way
- Length:
- 8 in
- Material:
- Plastic
- Vent Duct Shape:
- Square
- Width:
- 8 in