7 in. Overflow Shut Off Float Switch
All-Access® 7 in. Overflow Shut Off Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to access the float
- Can be easily removed to adjust sensitivity and clean if needed
- Easy to clean
Specifications
- AMP:
- 1.5
- Collection:
- All-Access®
- Color Finish Name:
- White
- Cord Length:
- 1-1/2 ft
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 8-1/2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-3/4 in