Condensate Cleanout Device
All-Access® Condensate Cleanout Device
Frequently Purchased Together
Product Details
Product Details
- Code Driven
- Allows easy access to clear and maintain drain line using any method.
- No cutting of drain line needed
- Integrated Schrader valve
- Easy to pressure flush
Specifications
- AMP:
- 1.5
- Collection:
- All-Access®
- Height:
- 8-1/2 in
- Length:
- 7 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-3/4 in