AquaGuard®
Frequently Purchased Together
Product Details
Product Details
- Multipurpose water sensor is mounted directly in a metal or plastic secondary pan, floor or wall
- High-amperage, solid state sensor with no moving parts to break down or become clogged
- Switch can be normally open or normally closed
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Various secondary drain pans
- Collection:
- AquaGuard®
- Color Finish Name:
- Clear, Black
- Cord Length:
- 6 ft
- Height:
- 1-4/9 in
- Length:
- 4-22/25 in
- Material:
- Plastic
- Power Source:
- Electric
- UL Listed:
- UL 508
- Volts:
- 24V
- Width:
- 1-1/4 in