This product requires certification to purchase.

You last purchased this on
 
Rectorseal

AquaGuard®

  • Fast #
  • Part #REC96128
  • Item #3998845
  • Manufacturer Part #96128
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

AquaGuard®

  • Fast #
  • Part #REC96128
  • Item #3998845
  • Manufacturer Part #96128
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Micro-electronic condensate sensor is mounted directly in the primary drain pan
  • The secondary sensor can be installed either vertically or horizontally and features a water detection LED
  • Both probe and sensor wire are 6' long and plenum rated
  • Switch can be normally open or normally closed
  • Requires Certification

Specifications

AMP:
5
Collection:
AquaGuard®
Cord Length:
6 ft
Height:
9 in
Length:
4-3/4 in
Material:
Metal, Plastic
Power Source:
Electric
UL Listed:
UL 508
Volts:
24V
Width:
2-1/4 in