AquaGuard®
Frequently Purchased Together
Product Details
Product Details
- Easy, Drill-Free Installation
- Pull Up Test Knob
- Water detection LED light
- Protective Cover
- UL 508 Approved
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Goliath Furnaces
- Collection:
- AquaGuard®
- Color Finish Name:
- Beige
- Cord Length:
- 6 ft
- Height:
- 3-1/4 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- UL 508
- Volts:
- 24V
- Width:
- 3-1/4 in