This product requires certification to purchase.

You last purchased this on
 
Rectorseal

AquaGuard®

  • Fast #
  • Part #REC96143
  • Item #4511108
  • Manufacturer Part #96143
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

AquaGuard®

  • Fast #
  • Part #REC96143
  • Item #4511108
  • Manufacturer Part #96143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete condensate management system
  • Includes 6' of standard control wire
  • Use with Goliath® series secondary drain pans, Goliath® furnace series secondary drain pans, Goliath® value series secondary drain pans, and Titan® flexible series secondary drain pans
  • Requires Certification

Recommended Accessories


Specifications

AMP:
5
Brand Model Compatibility:
Goliath and Titan Series Drain Pans
Collection:
AquaGuard®
Color Finish Name:
Beige, Clear
Cord Length:
6 ft
Height:
4-1/2 in
Length:
4-5/8 in
Material:
Metal, Plastic
Power Source:
Electric
UL Listed:
UL 508
Volts:
24V
Width:
4-3/8 in