32 x 32 x 3 in. Equipment Pad Plastic
ArmorPad™ 32 x 32 x 3 in. Equipment Pad Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super light-weight at less than 11 lbs
- Highly durable with load capacity of more than 1400 lbs/ sq ft
- High anchoring strength
- UV, chemical, freeze and thaw resistance
- Solid fill interior
Documents
Specifications
- Collection:
- ArmorPad™
- Height:
- 3 in
- Length:
- 32 in
- Material:
- Plastic
- Size:
- 32 in x 32 in x 3 in
- Thickness:
- 3 in
- Width:
- 32 in