This product requires certification to purchase.

40 x 40 x 3 in. Equipment Pad Plastic

You last purchased this on
 
Rectorseal

ArmorPad™ 40 x 40 x 3 in. Equipment Pad Plastic

Brand image
You last purchased this on
 
Rectorseal

ArmorPad™ 40 x 40 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #REC84406
  • Item #9638076
  • Manufacturer Part #84406
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Super light-weight at less than 11 lbs
  • Highly durable with load capacity of more than 1400 lbs/ sq ft
  • High anchoring strength
  • UV, chemical, freeze and thaw resistance
  • Solid fill interior
  • Requires Certification

Documents


Specifications

Collection:
ArmorPad™
Height:
3 in
Length:
40 in
Material:
Plastic
Size:
40 in x 40 in x 3 in
Thickness:
3 in
Width:
40 in


Customers Also Bought
1–6 of 18 items
Part #DIV63030L
Item #1391999
5 out of 5 Customer Rating
Requires Certification
Part #DIVEL36363
Item #1585296
3.3 out of 5 Customer Rating
Requires Certification
Part #DIVUC18383CA
Item #7394338
4.4 out of 5 Customer Rating
Requires Certification
Part #DIVUC36363
Item #1135311
3.2 out of 5 Customer Rating
Requires Certification
Part #PSCPE36362
Item #4937544
3.3 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC87743
Item #4200898
4.8 out of 5 Customer Rating
Requires Certification
Part #REC87762
Item #4241921
5 out of 5 Customer Rating
Requires Certification
Part #REC87733
Item #4034846
5 out of 5 Customer Rating
Requires Certification
Part #REC96180
Item #4442837
5 out of 5 Customer Rating
Requires Certification
Part #REC83113
Item #4383344
5 out of 5 Customer Rating
Requires Certification
Part #REC83413
Item #7865968
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing