Mini White Pump Kit
Aspen® Mini White Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Surface mounts below evaporator,at either end
- Cleanable replaceable plasticfilter cartridge accepts watertreatment tablet
- Accepts standard 5/8" drain hosefrom any mini-split
- No breather tube required
- Resilient mounting minimizes vibration and noise
- All components clip apart for easy disassembly without tools
- Fully potted electronics
- Has 3A N/C dry contacts rated at 5A
Specifications
- AMP:
- 0.17
- Collection:
- Aspen®
- Cord Length:
- 3-1/4 ft
- Flow Rate:
- 2.9 gph
- Height:
- 4-1/2 in
- Length:
- 7-1/8 in
- Maximum Feet of Head:
- 39
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- ABS
- UL Listed:
- No
- Volts:
- 100/250V
- Watts:
- 16 W
- Width:
- 2 in