This product requires certification to purchase.

Auxiliary Drain Pan Float Switch

You last purchased this on
 
Rectorseal

Auxiliary Drain Pan Float Switch

  • Fast #
  • Part #REC83413
  • Item #7865968
  • Manufacturer Part #83413
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Auxiliary Drain Pan Float Switch

  • Fast #
  • Part #REC83413
  • Item #7865968
  • Manufacturer Part #83413
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy plastic clip
  • Adjustable float switch sensitivity
  • Easy to install - simply lock it on, push it down and wire it up
  • Secures tightly with accessible thumbscrew
  • Requires Certification

Specifications

AMP:
2.5
Brand Model Compatibility:
Metal Aux Drain Pans
Color Finish Name:
Black
Cord Length:
6 ft
Height:
8-1/2 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Size:
1 in x 2 in
UL Listed:
Yes
Volts:
24V
Width:
2 in