8 oz Leak Finder
Better Bubble™ 8 oz Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1788-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Detects leaks in natural gas, LPG and A/C refrigerant lines
- Fast acting
- Long lasting
- Easy to see bubbles
- Continuous bubbling
- Thick formula pinpoints the smallest natural gas, LPG and A/C refrigerant leaks with well defined elastic bubbles that stand up under pressure and windy conditions
- Use on surface temperatures from 20 to 250 Deg F
- Recommended for all types of pipe, tubing, valves, tanks, pressure vessels, condenser / evaporator coils, refrigeration coils, and many other similar applications
- Biodegradable & environmentally friendly
- Fast acting thick formula produces large, long lasting, well defined elastic bubbles that stand up under pressure and windy conditions
Documents
Specifications
- Collection:
- Better Bubble™
- Color:
- Blue
- Height:
- 6 in
- Length:
- 2 in
- NSF Certified:
- No
- Size:
- 8 oz