This product requires certification to purchase.

*CVR Large FIX IT FOOT With CHAN L=24 H

You last purchased this on
 
Rectorseal

Big Foot® *CVR Large FIX IT FOOT With CHAN L=24 H

  • Fast #
  • Part #REC87775
  • Item #4383320
  • Manufacturer Part #87775
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Big Foot® *CVR Large FIX IT FOOT With CHAN L=24 H

  • Fast #
  • Part #REC87775
  • Item #4383320
  • Manufacturer Part #87775
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for rooftop support of equipment & systems
  • Weather resistant Recycled crumb rubber pad
  • Recessed underside permits solid stance
  • Aluminum track permits the use of standard strut hardware (not included)
  • Requires Certification

Documents


Specifications

Allowable Load:
1045 lbs
Collection:
Big Foot®
Color Finish Name:
Black
Height:
4 in
Isolator Kit:
No
Length:
23-311/500 in
Material:
Rubber
Size:
24 in
Width:
7-2/23 in