This product requires certification to purchase.

16 x 4 in. Aluminum and Rubber Condenser Bracket

You last purchased this on
 
Rectorseal

Big Foot® 16 x 4 in. Aluminum and Rubber Condenser Bracket

  • Fast #
  • Part #REC87773
  • Item #4383318
  • Manufacturer Part #87773
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Big Foot® 16 x 4 in. Aluminum and Rubber Condenser Bracket

  • Fast #
  • Part #REC87773
  • Item #4383318
  • Manufacturer Part #87773
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with rooftop support equipment and systems
  • Weather resistant, recycled crumb rubber pad
  • Recessed underside permits solid stance
  • Aluminum track permits the use of standard strut hardware, sold separately
  • Requires Certification

Documents


Specifications

Allowable Load:
282 lbs
Collection:
Big Foot®
Color Finish Name:
Black
Height:
3-3/4 in
Installation Type:
Roof, Ground Mount
Length:
7 in
Material:
Aluminum, Rubber
Product Type:
Condenser, Riser
Size:
7 in L x 15-1/2 in W x 3-3/4 in H
Width:
15-1/2 in
Work Load Limit:
282 lb