This product requires certification to purchase.

22 in. Stainless Steel Wall Condenser Bracket

You last purchased this on
 
Rectorseal

Big Foot® 22 in. Stainless Steel Wall Condenser Bracket

  • Fast #
  • Part #REC87734
  • Item #4383277
  • Manufacturer Part #87734
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Big Foot® 22 in. Stainless Steel Wall Condenser Bracket

  • Fast #
  • Part #REC87734
  • Item #4383277
  • Manufacturer Part #87734
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a sliding cross bar for wide equipment and a level for convenience
  • Also includes 1 self adhesive level, six 2" lag screws, six 2" anchors, and 4 clip nuts
  • Stainless steel
  • Requires Certification

Documents


Specifications

Allowable Load:
300 lbs
Collection:
Big Foot®
Color Finish Name:
Silver
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
5 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Condenser, Wall Bracket
Size:
5 in L x 9-1/2 in W x 3-1/2 in H
Width:
9-1/2 in
Work Load Limit:
300 lb