22 x 22 in. Stainless Steel Condenser Bracket
Big Foot® 22 x 22 in. Stainless Steel Condenser Bracket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Levels slopes up to 45° or 12" pitch
- Powder coat finish
Documents
Specifications
- Allowable Load:
- 250 lbs
- Collection:
- Big Foot®
- Length:
- 22 in
- Material:
- Stainless Steel
- Product Type:
- Condenser Stand
- Width:
- 39-1/2 in