24 in. Fix-It-Foot
Big Foot® 24 in. Fix-It-Foot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for rooftop support of equipment & systems
- Weather resistant Recycled crumb rubber pad
- Recessed underside permits solid stance
- Aluminum track permits the use of standard strut hardware (not included)
Specifications
- Allowable Load:
- 650 lbs
- Collection:
- Big Foot®
- Color Finish Name:
- Black
- Height:
- 4 in
- Isolator Kit:
- Yes
- Length:
- 39-3/4 in
- Material:
- Aluminum, Rubber
- Size:
- 40 in
- Width:
- 7-1/2 in
- Work Load Limit:
- 650 lb