This product requires certification to purchase.

Slab Stand

You last purchased this on
 
Rectorseal

Big Foot® Slab Stand

  • Fast #
  • Part #REC87743
  • Item #4200898
  • Manufacturer Part #87743
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Big Foot® Slab Stand

  • Fast #
  • Part #REC87743
  • Item #4200898
  • Manufacturer Part #87743
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty steel with powder coat finish
  • Raises condenser up to 12 in. above a flat surface
  • Each leg is independently adjustable for uneven surfaces and has anti-slip rubber feet
  • Slab stand
  • Galvanized or powder coat finish
  • Requires Certification

Specifications

Allowable Load:
176 lbs
Collection:
Big Foot®
Color Finish Name:
Silver
Height:
3-1/2 in
Installation Type:
Ground Mount
Length:
5 in
Material:
Steel
Product Type:
Condenser, Stand
Size:
5 in L x 9-1/2 in W x 3-1/2 in H
Width:
9-1/2 in
Work Load Limit:
176 lb