Wall Condenser Bracket
Big Foot® Wall Condenser Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty steel with powder coat finish
- Sliding cross bar for exceptional equipment width range and a level for added convenience
- Fast, simple installation
- Strong secure support
Specifications
- Collection:
- Big Foot®
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Length:
- 33-1/2 in
- Material:
- Steel
- Product Type:
- Condenser Brackets
- Size:
- 33-1/2 in x 22 in x 18 in
- Width:
- 22 in
- Work Load Limit:
- 300 lb