16 oz PVC Blue Pipe Joint Compound
Blue+™ 16 oz PVC Blue Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Stays flexible, designed for areas of high vibration and thermal expansion or contraction
- For use with water, hot or cold
- Lubricates and protects threads
- Lead free and contains no other metals
- Contains PTFE
- Withstands 10,000 psi for fluids, and 2000 psi for gases
- Formulated for plastic and metal pipe
- Allows for immediate pressurization
- Not recommended for oxygen
Specifications
- ANSI:
- ANSI 372, ANSI 61-G, ANSI LC 7 2009
- Application:
- Natural Gas, Potable Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue+™
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Pressure - Maximum:
- 10000 psi, 2000 psi
- Size:
- 16 oz
- Temperature Range:
- -40 to 125 Deg F
- UL Listed:
- Yes