This product requires certification to purchase.

1 lb. Copper Anti-Seize Compound

You last purchased this on
 
Rectorseal

Break-Out™ 1 lb. Copper Anti-Seize Compound

  • Fast #
  • Part #REC73431
  • Item #379521
  • Manufacturer Part #73431
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Break-Out™ 1 lb. Copper Anti-Seize Compound

  • Fast #
  • Part #REC73431
  • Item #379521
  • Manufacturer Part #73431
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1092
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High temperature anti-seize
  • Will not wash off
  • Contains no lead
  • Exceeds military spec MIL-A-907E
  • Resists seizure for easy breakout up to 1800 deg F
  • Greater than 450 deg f flash point Cleveland open cup
  • Contains extreme pressure additives and a high temperature, corrosion resistant grease to resist rust in harsh environments
  • 624 Deg F boiling point
  • Copper appearance/petroleum odor
  • Can container
  • Requires Certification

Documents


Specifications

Application:
Bolts
CARB OTC LEED Compliant:
No
Collection:
Break-Out™
Color Finish Name:
Bronze
Material:
Copper, Petroleum Oil
Maximum Temperature:
550
NSF Certified:
No
Product Type:
Anti-Seize Compound
Size:
1 lb
Temperature Range:
-65 to 1800 Deg F (-54 to 982 Deg C)