12 oz. Copper and Graphite Anti-Seize Compound in Bronze
Break-Out™ 12 oz. Copper and Graphite Anti-Seize Compound in Bronze
Frequently Purchased Together
Product Details
Product Details
- Easy break-out without galling threads from -65° F to 1,800°F
- Recommended for stainless steel up to 550° F
- Ideal for outdoor use with strong resistance to water wash off
- Contains extreme pressure additives and a high temperature, corrosion resistant grease to resist rust in harsh environments
- Exceeds military specification MIL-A-907E
Specifications
- Application:
- Aluminum, Bolts, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
- CARB OTC LEED Compliant:
- No
- Collection:
- Break-Out™
- Color Finish Name:
- Bronze
- Material:
- Copper, Graphite
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 12 oz
- Temperature Range:
- -65 to 1800 Deg F (-54 to 982 Deg C)