Copper Anti-Seize Compound
Break-Out™ Copper Anti-Seize Compound
Frequently Purchased Together
Product Details
Product Details
- High temperature anti-seize
- Will not wash off
- Contains no lead
- Exceeds military spec MIL-A-907E
- Resists seizure for easy breakout up to 1800 deg F
- Greater than 450 deg f flash point Cleveland open cup
- Contains extreme pressure additives and a high temperature, corrosion resistant grease to resist rust in harsh environments
- 624 Deg F boiling point
- Copper appearance/petroleum odor
- Can container
Documents
Specifications
- Application:
- Bolts
- CARB OTC LEED Compliant:
- No
- Collection:
- Break-Out™
- Color Finish Name:
- Bronze
- Material:
- Copper, Petroleum Oil
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 8 oz
- Temperature Range:
- -65 to 1800 Deg F (-54 to 982 Deg C)