12 oz. Protective Coating
Circuit Shield™ 12 oz. Protective Coating
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Harmless to geckos and pests but provides the needed barrier to reduce damage to circuit boards
- Excellent moisture resistance
- Superior adhesion
Documents
Specifications
- Application:
- Circuit Boards, Communications, Switches, Commercial
- Collection:
- Circuit Shield™
- Depth:
- 5-1/2 in
- Height:
- 8-1/4 in
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm- www.P65Warnings.ca.gov.
- Width:
- 8-1/4 in