Flapper 6 in. ABS Valve Repair Part
Flapper 6 in. ABS Valve Repair Part
Product Details
Product Details
- Flapper only
- The heavy duty flapper that withstands pressure of 75 psi at 100' of head
- Meets IPC, ICC, and IRC plumbing codes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-1784
- Adjustable:
- No
- Brand Model Compatibility:
- Clean Check® Backwater Valves
- CSA Certified:
- CSA B181.1, CSA B182.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- Product Type:
- Flapper
- Recommended Valve Application:
- Water
- Valve Size:
- 6 in
- Width:
- 1 in