20 oz Clear Coil Cleaner
Clean-N-Safe™ 20 oz Clear Coil Cleaner
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Biodegradable
- Will not harm aluminum, copper or steel
- Will not chemically attack coils like standard acid and alkaline coil cleaners
- Foam powers off direct and build-up
- Effectively cleans and removes soil
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Clean-N-Safe™
- Color:
- Clear
- Height:
- 9-1/2 in
- Material:
- Liquid
- Material Type:
- Diethylene Glycol
- Maximum Temperature:
- 120
- Size:
- 20 oz