1 gal Evaporator Coil Cleaner
Coil-Rite™ 1 gal Evaporator Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 152-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Biodegradable
- Will not harm copper or aluminum
- Concentrated, dilute with water for economical use
- Cleans grime, oil, grease and dust from evaporator coils
- Can be used indoors or outdoors
- Self-rinsing
Documents
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Coil-Rite™
- Color:
- Green
- Height:
- 12 in
- Material:
- Liquid
- Material Type:
- Diethylene Glycol
- Maximum Temperature:
- 120
- Size:
- 1 gal