Condensate Drain Hose - 1/2 in X 164 ft - Standard
Condensate Drain Hose - 1/2 in X 164 ft - Standard
Package Quantity Info:
Each: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Reduces resistance and maximizes condensate flow
- Resists clogging
- Hose is non-insulated
- Resists deterioration from sunlight
Specifications
- Application:
- Drainage
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 1/2 in
- Energy Star Compliant:
- No
- Length:
- 164 ft
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Drain Hose
- Smart Home Enabled:
- No