This product requires certification to purchase.

8 oz. Copper Anti-Seize Compound

You last purchased this on
 
Rectorseal

Copper-Rich™ 8 oz. Copper Anti-Seize Compound

  • Fast #
  • Part #REC72851
  • Item #531274
  • Manufacturer Part #72851
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Copper-Rich™ 8 oz. Copper Anti-Seize Compound

  • Fast #
  • Part #REC72851
  • Item #531274
  • Manufacturer Part #72851
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Resists seizure for easy breakout on all metal connections including stainless steel from -65°F to 1800°F
  • Highly adhesive on both wet and dry surfaces
  • Exceeds military specification MIL-A-907E
  • Rich in micro-sized pure copper flakes which literally "plate" the surface
  • Will not harden or dry out in storage
  • Contains no lead or graphite
  • Protects against galling, heat-freeze, rust, and corrosion
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Copper-Rich™
Color Finish Name:
Copper
Material:
Copper, Petroleum Oil
NSF Certified:
No
Product Type:
Anti-Seize Compound
Size:
8 oz
Temperature Range:
-65 to 1800 Deg F (-54 to 982 Deg C)