1 gal Clear Coil Cleaner
Desolv™ 1 gal Clear Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Available
Product Details
Product Details
- Deep cleans indoor evaporators located in areas where wall and floor protection are necessary
- Includes 1 gal Desolv™ cleaning solution, C-band frame assembly, 2 single-use replacement bags, 2 wedge sheets, 5 gal drain pail and installation instructions
- Kit is reusable but funnel bags are for single-use only
Specifications
- Application:
- Evaporator
- Collection:
- Desolv™
- Color:
- Clear
- Height:
- 15 in
- Material:
- Liquid, Plastic
- Material Type:
- Diethylene Glycol
- Maximum Temperature:
- 120
- Size:
- 1 gal
- UPC:
- 021449825603