16 oz. Clear Coil Cleaner
Desolv™ 16 oz. Clear Coil Cleaner
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Biodegradable
- Acts as a corrosion inhibitor with no heat transfer loss
- Safer to use because of its low toxicity
- Will not chemically attack coils like standard acid and alkaline coil cleaners
- Will not harm aluminum, copper, or steel
- Will not corrode parts
- Low odor
Documents
Specifications
- Application:
- Evaporator
- Collection:
- Desolv™
- Color:
- Clear
- Material:
- Liquid
- Material Type:
- Diethylene Glycol
- Size:
- 16 oz