This product requires certification to purchase.

64 in x 24 in Orange Coil Cleaner

You last purchased this on
 
Rectorseal

Desolv™ 64 in x 24 in Orange Coil Cleaner

  • Fast #
  • Part #REC82562
  • Item #5061022
  • Manufacturer Part #82562
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

Desolv™ 64 in x 24 in Orange Coil Cleaner

  • Fast #
  • Part #REC82562
  • Item #5061022
  • Manufacturer Part #82562
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-use replacement funnel bags
  • Use with Desolv™ evaporator cleaner
  • Requires Certification

Specifications

Application:
Evaporator
Collection:
Desolv™
Color:
Orange
Height:
4 in
Material:
Plastic
Size:
64 in x 24 in