12 oz. Aerosol
Draft-Block™ 12 oz. Aerosol
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Product adheres readily to wood, glass, metal, tile, concrete and most plastics
- Tack-free approximately 10 minutes after being dispensed, cures to a firm resiliency in about 24 hours
- Reduces sound transmission - an effective acoustical sealant
- Reduces heating and cooling costs by filling and insulating openings
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft-Block™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 8-1/4 in
- Length:
- 2-5/8 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- Maximum Temperature:
- 90
- NSF Certified:
- No
- Product Type:
- Aerosol
- Size:
- 12 oz
- Temperature Range:
- 40 to 90 Deg F
- UL Listed:
- No
- Width:
- 2-5/8 in