12 oz. Plastic Foam Sealant
Draft-Block™ 12 oz. Plastic Foam Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Identifiable orange color
- Expands 3X
- Tack-free in approx. 45 min
- No urea or formaldehyde
- ASTM E84 rating
Specifications
- ASTM:
- ASTM E-84
- Application:
- Cracks, Wall Cavities
- Collection:
- Draft-Block™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 2-3/4 in
- Height:
- 10 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- Product Type:
- Foam Sealant
- Size:
- 12 oz
- UL Listed:
- Yes