1 gal. Fast Set PVC Clear Pipe Cement
This product has been replaced by
Manufacturer Part #55979
Electrical Conduit™ 1 gal. Fast Set PVC Clear Pipe Cement
Product Details
Product Details
- No primer needed on ENT
- LEED compliant
- 2 year shelf life
- Exceeds ASTM D 2564 specifications
- NSF approved formula (clear only)
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Electrical Conduit™
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal