2 oz Metal Black Putty
EP-200 2 oz Metal Black Putty
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 9000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to bond, seal, plug, mold, and rebuild
- Premeasured resin and hardener in 1 tube
- Pressure tested to 1,300 psi
- Contains no asbestos
- Can withstand temperatures continuously up to 500°F
- Permanent repair
- Can even harden under water
Specifications
- ANSI:
- ANSI 61-G
- CARB OTC LEED Compliant:
- No
- Collection:
- EP-200
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Size:
- 2 oz