EP-200
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to bond, seal, plug, mold, and rebuild
- Premeasured resin and hardener in 1 tube
- Pressure tested to 1,300 psi
- Contains no asbestos
- Can withstand temperatures continuously up to 500°F
- Permanent repair
- Can even harden under water
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- EP-200
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- Copper
- Set Time:
- Regular Set
- Size:
- 2 oz