12 x 14 in. Condensate Drain Pan Trap
EZ Trap® 12 x 14 in. Condensate Drain Pan Trap
Frequently Purchased Together
Product Details
Product Details
- Permits-free condensate flow while blocking odors, noise and insects
- Freeze-resistant
- Only 2/3 in long
- IMC code 307.2.4.1 ductless mini-split system traps
- Includes: 9/16" adapter
Specifications
- Collection:
- EZ Trap®
- Color Finish Name:
- White
- Diameter:
- 12 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Width:
- 3-1/2 in