This product requires certification to purchase.

24V Condensate Switch 9 in.

You last purchased this on
 
Rectorseal

EZ Trap® 24V Condensate Switch 9 in.

  • Fast #
  • Part #REC83225
  • Item #4383171
  • Manufacturer Part #83225
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

EZ Trap® 24V Condensate Switch 9 in.

  • Fast #
  • Part #REC83225
  • Item #4383171
  • Manufacturer Part #83225
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be installed vertically or horizontally and either threaded or plugged
  • Requires Certification

Specifications

AMP:
4
Brand Model Compatibility:
Various 3/4 in & 1 in condensate traps
Collection:
EZ Trap®
Cord Length:
6 ft
Height:
13 in
Length:
9 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
UL Listed:
No
Volts:
24V
Width:
2 in