This product requires certification to purchase.

3/4 SWITCHED DEEP CRS Trap Kit

You last purchased this on
 
Rectorseal

EZ Trap® 3/4 SWITCHED DEEP CRS Trap Kit

  • Fast #
  • Part #REC83205
  • Item #4383124
  • Manufacturer Part #83205
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

EZ Trap® 3/4 SWITCHED DEEP CRS Trap Kit

  • Fast #
  • Part #REC83205
  • Item #4383124
  • Manufacturer Part #83205
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Float switch warns of blockage and shuts down the AC unit, Slip fit float switch removes easily for cleaning and inspection
  • Transparent Trap is easy to clean and inspect
  • Watertight red caps provide easy access to clean the trap and drain pan outlet
  • Durable schedule 40 PVC fittings
  • 2 year warranty
  • Requires Certification

Specifications

Collection:
EZ Trap®
Diameter:
3/4 in
Height:
13 in
Length:
9 in
Material:
Plastic
Material Type:
PVC