9 x 13 in. Condensate Drain Pan Trap 3/4 in. Plastic
EZ Trap® 9 x 13 in. Condensate Drain Pan Trap 3/4 in. Plastic
Frequently Purchased Together
Product Details
Product Details
- Proven reliability and higher switching capacity with microswitch technology (4A NO/NC)
- Transparent Trap is easy to clean and easy to inspect.
- Watertight red caps provide easy access to clean the trap and drain pan outlet.
- Quality construction with durable schedule 40 PVC fittings.
- SmartTrap adds a float switch that warns of blockage and shuts down the A/C unit. Slip fit float switch removes easily for cleaning and inspection.
Documents
Specifications
- AMP:
- 5
- Collection:
- EZ Trap®
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 13 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Size:
- 3-1/4 in
- UL Listed:
- UL 508
- Width:
- 2 in