Plastic Flapper
Frugal Flush® Plastic Flapper
Frequently Purchased Together
Product Details
Product Details
- Replacement toilet flapper
- Easy installation and adjustment
- Reduces water consumption
- Universal 1.6 gallon
- Five year warranty
- Early closing flapper
- Superior performance
- Adjustable dial
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- Frugal Flush®
- Color Finish Name:
- Blue
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Polymer
- Length:
- 2-1/2 in
- Material:
- Plastic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in