6-13/20 in. Nozzle
G-O-N® 6-13/20 in. Nozzle
Frequently Purchased Together
Product Details
Product Details
- Nickel brass construction with bonded, threaded, and sealed PVC insert allowing nozzle to glue directly onto PVC pipe
- Easier installation of wall drainage
- PVC insert allows quick gluing
- Nickel brass finish provides professional appearance
- One step process
- Installs directly onto PVC drain pipe
- Sizes from 2" to 12"
- Glue-on-nozzle with integral PVC insert
- Optional bird screen
Documents
Specifications
- Application:
- Commercial, PVC Drain Pipe
- Collection:
- G-O-N®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nickel Brass
- Depth:
- 5-31/50 in
- Diameter - Inside 1:
- 6-13/20 in
- Fits Pipe Size:
- 6 in
- Height:
- 7-1/2 in
- Material:
- Cast Nickel Brass, Plastic
- Material Type:
- PVC
- Product Type:
- Escutcheon and Nozzle
- Width:
- 10-1/4 in