ASA Escutcheon and Nozzle
G-O-N® ASA Escutcheon and Nozzle
Frequently Purchased Together
Product Details
Product Details
- Durable, colorfast, high impact, marine grade polymer
- 10 times the weathering resistance of ABS • Timeless style with the look of oil rubbed bronze
- Solvent welds directly to drain pipe
- Professional on-site finish
- Available in popular 4” dia. 3” and 6” dia. models available soon
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- G-O-N®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Height:
- 6 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- High Impact Polymer
- Product Type:
- Escutcheon and Nozzle
- Width:
- 9 in