This product requires certification to purchase.

Downspout Nozzle Kit

You last purchased this on
 
Rectorseal

G-O-N® Downspout Nozzle Kit

  • Fast #
  • Part #REC82763
  • Item #7889798
  • Manufacturer Part #82763
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

G-O-N® Downspout Nozzle Kit

  • Fast #
  • Part #REC82763
  • Item #7889798
  • Manufacturer Part #82763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs directly onto PVC drain pipe
  • Sizes from 3" to 6"
  • Glue-On-Nozzle with integral PVC insert
  • Optional bird screen
  • 10 times the weathering resistance of ABS
  • Requires Certification

Documents


Specifications

Application:
Commercial, PVC Drain Pipe
Collection:
G-O-N®
Diameter:
3 in
Material:
Plastic
Material Type:
PVC, Polymer
Product Type:
Escutcheon, Nozzle